Beli Adaptor Amplas di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TAIYO Abrasive Abrasive Flap Disc (Amplas Susun)Deskripsi:Memiliki desain serupa mata gerinda yang cocok digunakan untuk poles besi.atribut:
- Size (inch): 4
- Thickness (mm): 4
- Diameter (mm): 100
- TRUSCO Multi-Sandpaper Replacement Belt (Sabuk Pengganti Amplas)Deskripsi:Multi-sandpaper (MSP series) Dedicated replacement paperatribut:
- Abrasive Materials: Alumina Abrasives (A)
- Belt Dimensions (mm): 6 x 324
- Purpose of Use: A multi-sand paper (MSP series) exclusive replacement paper.
- TRUSCO GP Top DX Flap Disc Alundum (Amplas Susun)Deskripsi:-With performance that is almost same as with GP top, can be used for about 18% longer than GP top[[(R)]] due to adoption of special plate (can grind up to 75mm in outer diameter).-Professional abrasive which is planted one by one by hand-Metal polishing, removal of welding beads, polishing of automobiles, hulls, tanks, various burring and other polishing of stainless steel, steel and non-ferrous metals.-Including 5 pieces per 15mm hole adapter box (separately sold item no. 5 pieces included: GPTAS-5P)atribut:
- Outer DiameterxBlade LengthxHole Diameter: 100x16.5x16mm
- Blade Number (sheet): 90
- Accessories: Including 5 pieces per 15mm hole adapter box (separately sold item no. 5 pieces included: GPTAS-5P)
- Grain Size: #60
- Maximum Working Rotation Speed: 13600rpm
- Purpose of Use: Metal polishing, removal of welding beads, polishing of automobiles, hulls, tanks, various burring and other polishing of stainless steel, steel and non-ferrous metals.
- TEKIRO Impact Adapter (Adaptor Sock)Deskripsi:TEKIRO Impact adaptor 3/8 F 1/2 mm merupakan tool yang digunakan untuk menyambung ratchet atu air impact dengan socket jika drive keduanya berbeda.terbuat dari material berkualitas dan awet.Dimensi produk : 38mmx14mmx9mmFungsi : Menyambung ratchet dengan socketMaterial : CR-MO
- TRUSCO Soft Power Disc Alpha (Amplas Bulat)Deskripsi:-Blue sponge-like grinding grindstones made from Polyvinyl alcohol (PVA) excellent in elasticity, beautiful finished vinyl can be obtained with moderate elasticity.-Durability is improved and a beautiful and stable polished surface is obtained.-GC (green-Stain removal of various metals,rust removal ,burring, welding masks finish, plating base polishing, scale removal, tank finishing. (Steel, stainless steel, aluminum, zinc, brass, copper)-With 15mm hole adapter (1 piece per box)atribut:
- Outer DiameterxThicknessxHole Diameter: 100x8x16mm
- Accessories: With 15mm hole adapter (1 piece per box)
- Maximum Working Rotation Speed: 8500rpm
- Purpose of Use: Stain removal of various metals,rust removal ,burring, welding masks finish, plating base polishing, scale removal, tank finishing. (Steel, stainless steel, aluminum, zinc, brass, copper)
- NIKKEN Abrasive Paper Waterproof (Kertas Amplas)atribut:
- Size: 230x280
- BOSCH Flexible Flap Disc X435 (Amplas Susun)Deskripsi:Cakram amplas fleksibel -X435-100mm-40P, versi lurus - EN 13743. Sesuai untuk permukaan logamIdeal untuk amplas permukaan, permukaan datar atau berlekuk, tepi dan sudutTingkat data buang tinggi berkat aluminium oksida dipanaskan premium, alas penopang tahan lama dan cadangan cloth kokohSecara ketat sesuai dengan standar keselamatan EN13743atribut:
- Diameter (mm): 100
- Engine Model: Angle Grinder
- Maximum Speed (rpm): 12100
- AC Techno Disc Z (Amplas Susun)Deskripsi:-Uses a zirconia abrasive material which is suitable for heavy grinding.-Due to the air-cooling effect, there is almost no work distortion or burns due to heat.-Bead removal of welds.-Burring/chamfering.-Polishing of stainless steel and iron.-With 15mm hole adapter x 3 pieces(hole diameter 16mm type only)atribut:
- Outer DiameterxBlade LengthxHole Diameter: 100x15x16mm
- Accessories: With 15mm hole adapter x 3 pieces(hole diameter 16mm type only)
- Maximum Working Rotation Speed: 13600rpm
- KRISBOW Cordless Sander (Mesin Amplas)atribut:
- Pad Size (mm): 135x135x95
- Pad Type: Hook & Loop
- No Load Speed (rpm): 11000
- AC SKAT Disc (Tatakan Mesin Amplas)Deskripsi:-Disc that can be replacement for abrasive piece with a twist and can be removed.-The size, type, and grain size of the disc are abundant.-Can use the disc grinder with Sold Separately adapter.-The holder is made of rubber and prevents excessive engravingatribut:
- Outer DiameterxShaft DiameterxShaft Length: 70x6x35mm
- Holder Pad Hardness: Hard
- Maximum Working Rotation Speed: 15000rpm
- AC Techno Disc Z (Amplas Susun)Deskripsi:-Uses a zirconia abrasive material which is suitable for heavy grinding.-Due to the air-cooling effect, there is almost no work distortion or burns due to heat.-Bead removal of welds.-Burring/chamfering.-Polishing of stainless steel and iron.-With 15mm hole adapter x 3 pieces(hole diameter 16mm type only)atribut:
- Blade Number (sheet): 72
- Grain Size: #40
- Outer DiameterxBlade LengthxHole Diameter: 100x15x16mm
- Maximum Working Rotation Speed (rpm): 13600
- Accessories: With 15mm hole adapter x 3 pieces(hole diameter 16mm type only)
- AC Techno Disc Z (Amplas Susun)Deskripsi:-Uses a zirconia abrasive material which is suitable for heavy grinding.-Due to the air-cooling effect, there is almost no work distortion or burns due to heat.-Bead removal of welds.-Burring/chamfering.-Polishing of stainless steel and iron.-With 15mm hole adapter x 3 pieces(hole diameter 16mm type only)atribut:
- Blade Number (sheet): 120
- Maximum Working Rotation Speed (rpm): 8400
- Outer DiameterxBlade LengthxHole Diameter: 180x20x22mm
- Accessories: With 15mm hole adapter x 3 pieces(hole diameter 16mm type only)
- AC Techno Disc Z (Amplas Susun)Deskripsi:-Uses a zirconia abrasive material which is suitable for heavy grinding.-Due to the air-cooling effect, there is almost no work distortion or burns due to heat.-Bead removal of welds.-Burring/chamfering.-Polishing of stainless steel and iron.-With 15mm hole adapter x 3 pieces(hole diameter 16mm type only)atribut:
- Maximum Working Rotation Speed (rpm): 11000
- Accessories: With 15mm hole adapter x 3 pieces(hole diameter 16mm type only)
- Purpose of Use: Bead removal of welds. Burring/chamfering. Polishing of stainless steel and iron.
- TRUSCO GP Top Flap Disc Alundum (Amplas Susun)Deskripsi:-Rich in particle size variation, it is a versatile type that covers from rough finishing to finish polishing.-Due to air cooling effect, almost no work distortion and burning due to heat.-Only F100mm, including 5 pieces per box of adapter for 15mm hole (sold separately item no. 5 pieces: GPTAS-5P)atribut:
- Maximum Working Rotation Speed (rpm): 13600
- Blade Number (sheet): 90
- Outer DiameterxBlade LengthxHole Diameter: 100x16.5x16mm
- Grain Size: #60
- Accessories: Only Φ100mm, including 5 pieces per box of adapter for 15mm hole (sold separately item no. 5 pieces: GPTAS-5P)
- TRUSCO Disc Paper Diatop All-Diamond Type (Amplas Susun)Deskripsi:-A Polishing Material for Grinder.-Since diamond and silicon carbide sheet are mixed, the hit is soft and more economical than all diamond.-Chamfer of metal titanium, ceramic, carbide alloy, stone, glass etc., flat polishing.-15mm hole adapter (separately sold item no. 5 pieces included: GPTAS-5P)atribut:
- Outer DiameterxThicknessxHole Diameter: 100x15x16mm
- Accessories: 15mm hole adapter (separately sold item no. 5 pieces included: GPTAS-5P)
- Maximum Working Rotation Speed: 13000rpm
- Purpose of Use: Chamfer of metal titanium, ceramic, carbide alloy, stone, glass etc., flat polishing.
- TRUSCO GP Top Flap Disc Zirconia (Amplas Susun)Deskripsi:-Rich in particle size variation, it is a versatile type that covers from rough finishing to finish polishing.-Due to air cooling effect, almost no work distortion and burning due to heat.-Polishing of high hardness materials such as stainless steel.-Only F100mm, including 5 pieces per box of adapter for 15mm hole (sold separately item no. 5 pieces: GPTAS-5P)atribut:
- Accessories: Only Φ100mm, including 5 pieces per box of adapter for 15mm hole (sold separately item no. 5 pieces: GPTAS-5P)
- Purpose of Use: Polishing of high hardness materials such as stainless steel.
- York Flap Disc (Amplas Susun)atribut:
- Features: Constant Finish Cool and Fast Cutting with less Loading Decreased Risk of Burning High Stock Removal Long life Low Noise (Quieter than a grinding disc) Low Vibration No Backing Pad Required Reduces Disc Change down Time
- Abrasive Material: Aluminium Oxide
- Disc Type: Conical (Type 29)
- TRUSCO GP Top Tokumarukun Flap Disc (Amplas Susun)Deskripsi:-Since it is a tapered circuit board, work can be conducted in flat surface without engraving even if the work angle is high.-Since the outer circumference and inner side of the polished surface will wear at the same time, it is excellent in durability an-Metal black layer removal, bead removal on welding masks.-Rust remover, grinding and polishing of various metal.-Only F100mm adapter for 15mm hole 10 pieces per box (sold separately 5 pieces: GPTAS-5P)atribut:
- Outer DiameterxBlade LengthxHole Diameter: 100x16x16mm
- Blade Number (sheet): 72
- Accessories: Only Φ100mm adapter for 15mm hole 10 pieces per box (sold separately 5 pieces: GPTAS-5P)
- Grain Size: #40
- Maximum Working Rotation Speed: 13600rpm
- Purpose of Use: Metal black layer removal, bead removal on welding masks. Rust remover, grinding and polishing of various metal.
- TRUSCO GP Top Flap Disc Alundum (Amplas Susun)Deskripsi:-Rich in particle size variation, it is a versatile type that covers from rough finishing to finish polishing.-Due to air cooling effect, almost no work distortion and burning due to heat.-Only F100mm, including 5 pieces per box of adapter for 15mm hole (sold separately item no. 5 pieces: GPTAS-5P)atribut:
- Outer DiameterxBlade LengthxHole Diameter: 100x16.5x16mm
- Maximum Working Rotation Speed (rpm): 13600
- Blade Number (sheet): 90
- Accessories: Only Φ100mm, including 5 pieces per box of adapter for 15mm hole (sold separately item no. 5 pieces: GPTAS-5P)
Daftar Harga Adaptor Amplas Terbaru October 2026
| TAIYO Abrasive Abrasive Flap Disc (Amplas Susun) | Rp9.900 |
| AC SKAT Disc (Amplas Bulat) | Rp139.900 |
| TRUSCO Multi-Sandpaper Replacement Belt (Sabuk Pengganti Amplas) | Rp34.900 |
| TRUSCO GP Top DX Flap Disc Alundum (Amplas Susun) | Rp599.900 |
| TEKIRO Impact Adapter (Adaptor Sock) | Rp47.900 |
| TRUSCO Soft Power Disc Alpha (Amplas Bulat) | Rp859.900 |
| NIKKEN Abrasive Paper Waterproof (Kertas Amplas) | Rp5.900 |
| BOSCH Flexible Flap Disc X435 (Amplas Susun) | Rp199.900 |
| AC Techno Disc Z (Amplas Susun) | Rp999.900 |
| KRISBOW Cordless Sander (Mesin Amplas) | Rp879.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)



















































































































































/jqP107622710-1.jpg)
/a9P105275369-38.jpg)
/P101001395-1.jpg)
/P102748581-2.jpg)
/9vP101000355-4.jpg)
/P102748606-1.jpg)
/a1P103774361-2.jpg)
/1xP101003069-2.jpg)
/P102743452-2.jpg)
/n2P103636830-2.jpg)
/P102746112-2.jpg)
/P102381757-3.jpg)
/P102381836-7.jpg)
/P102381809-7.jpg)
/P102383773-3.jpg)
/P102748615-1.jpg)
/P102383807-4.jpg)
/erP102129531-13.jpg)
/P102748712-2.jpg)
/P102710524-5.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)